SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 4.8X30 SW4
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC4,8X30EFA4-50
Rubix:269A0041
Manufacturer :9051448 30
EAN:4043377279903


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 4.8X30 SW4
Tapping screws with head according to DIN 912 A4-50 4,8X30 sw4
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | hexagonal socket |
| Standard | non-standard |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | sheet metal |
| Quality Grade | a4-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ 500 pieces
£ 45.54 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
30 mm