SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X70 PH2 7981235 70
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH3,5X70EFA2
Rubix:269A1687
Manufacturer :7981235 70
EAN:4043377160454


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X70 PH2 7981235 70
Cross recessed pan head tapping screws A2 3,5X70 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ 500 pieces
£ 21.90 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm