SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 5.5X40 SW5
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC5,5X40EFA2-50
Rubix:269A0092
Manufacturer :9051255 40
EAN:4043377206312


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 5.5X40 SW5
Tapping screws with head according to DIN 912 A2-50 5,5X40 sw5
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal socket |
| Standard | non-standard |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | sheet metal |
| Quality Grade | a2-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 50.75 excl. VAT
/ 500 pieces
£ 60.90 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm