SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X16 SW8 797620348 16
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTHFESZ4,8X16EFA2
Rubix:269A2961
Manufacturer :797620348 16
EAN:4043377343130


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X16 SW8 797620348 16
Slotted hexagon head tapping screws + EPDM A2 4,8X16 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ 500 pieces
£ 33.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm