SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 5.5X75 SW5

Tapping screws with heads to DIN 912

See technical information

References

Spartex:VTCHC5,5X75EFA2-50
Rubix:269A0108
Manufacturer :9051255 75
EAN:4043377206398
brand logo
brand logo

Technical specifications

Threading diameter5.5 mm
Length75 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 5.5X75 SW5


Tapping screws with head according to DIN 912 A2-50 5,5X75 sw5
brand logo

Technical specifications


Attributes
Threading diameter5.5 mm
Length75 mm
Material/finishingStainless Steel A2
Type of imprinthexagonal socket
StandardNON-STANDARD
Shape of headcylindrical
Imprint sizesw5
Type of threadingsheet metal
Quality GradeA2-50
Thread surfacetotal
£ 40.88 excl. VAT
/ 200 pieces
£ 49.06 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

Length

75 mm

Material/finishing