SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 6.3X13 SW5
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC6,3X13EFA4-50
Rubix:269A0117
Manufacturer :9051463 13
EAN:4043377206879


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 6.3X13 SW5
Tapping screws with head according to DIN 912 A4-50 6,3X13 sw5
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | hexagonal socket |
| Standard | non-standard |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | sheet metal |
| Quality Grade | a4-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 54.75 excl. VAT
/ 500 pieces
£ 65.70 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm