SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.2X22 TX20 14585442 22
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,2X22EFA4
Rubix:269A2024
Manufacturer :14585442 22
EAN:4043377234216


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.2X22 TX20 14585442 22
Pan head tapping screws with six lobe drive A4 4,2X22 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.90 excl. VAT
/ 1,000 pieces
£ 27.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm