SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X16 SW8 797620348 19
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTHFESZ4,8X19EFA2
Rubix:269A2962
Manufacturer :797620348 19
EAN:4043377343147


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X16 SW8 797620348 19
Slotted hexagon head tapping screws + EPDM A2 4,8X16 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.55 excl. VAT
/ 500 pieces
£ 35.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm