Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-shock glove
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 10 XL
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 10 XL
Synthetic leather glove TEGERA 9185
References
tegera:
9185-10
rubix:
386A2237
ean:
7392626033580
Technical specifications
Size
10
Main material
polyester
Food contact
no
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 10 XL
TEGERA® 9185, Impact-reducing glove, Microthan®, Impactothan®, polyester, Cat. II, reinforced fingertips, chrome free, for fine assembly work
Technical specifications
Attributes
Logistic Weight
93,3
g
Size
10
Main material
polyester
Food contact
no
ESD
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.62
excl. VAT
/
Each
£
70.34
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SHOWA 377 IMPACT PROTECTION GLOVES BLUE 10/XXL
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 9 L
PORTWEST A721 XL IMPACTGLOVESY/O-XL A721-10
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 7 S
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 10
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 11 2XL
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 7
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 10
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL R840 11 RINGERS NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 11