POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 10


Task

References
polyco healthline:MTEHV/10
rubix:2585294
ean:05010699849854
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialnylon
See all Specifications

Product details : POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 10


Seamless knitted nylon liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic impact protection applied to the back of the hand reduces impact and has been engineered to allow for total flexibility. Highly Visible: Improves visual awareness even in subdued light. Reinforced: Padding on the key areas of the palm and nitrile reinforcement between the thumb and forefinger serves to provide further defence against injury.
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. \nFit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : Nylon\nFinishing : Palm coated\nColour : Green/Orange\nCuff style : Knitted\nLenght : 210-255mm
Coating : Nitrile/TP
brand logo

Technical specifications


Attributes
Size10
Main materialnylon
Materialseamless knitted nylon
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
  • Usually arrives within 14 working days