POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 10


Multi-Task E C5™

References
polyco healthline:MTEC5/10
rubix:80327910
ean:05010699849960
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialnylon
See all Specifications

Product details : POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 10


Seamless knitted nylon cut resistant liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic impact protection applied to the back of the hand reduces impact and has been engineered to allow for total flexibility. Cut Resistant: Nylon liner offers optimal cut protection and achieves excellent EN388 scores in all categories.
\nGrip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Fit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : HPPE\nFinishing : Palm coated\nColour : Green/Black\nCuff style : Knitted
Coating : Nitrile/TP
brand logo

Technical specifications


Attributes
Size10
Main materialnylon
Materialseamless knitted nylon
Show UNSPSC/ECL@SS
£ 18.09 excl. VAT
/ Each
£ 21.71 incl. VAT
  • Usually arrives within 14 working days