Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Hose reel
SMC TBR-1 TUBE REEL
SMC TBR-1 TUBE REEL
TBR Tube Reel
References
smc:
TBR-1
rubix:
114A4322
Technical specifications
Inner diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TBR-1 TUBE REEL
Tube Reel.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Size: 1 (For Ø4, Ø6mm Tube Size)
Strengths
Allows easy refilling and replacing tubes
Technical specifications
Attributes
Inner diameter
50
mm
Material
ABS (Branch Pipe, Fixing Rod);PP (Fixing Plate, Side Plate)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.93
excl. VAT
/
Each
£
28.72
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Check our products from related categories
REDASHE POLYPROP SPREWIND 15MX10MM 20BAR HOSEREEL COMPRESSED AIR/WATER
MECALINE 896411 AIR/WATER HOSE REEL 8X12-10M G1/4
SEALEY WHR1512 15M HEAVY-DUTY RETRACTABLE WATER HOSE REEL
FACOM N.709 10MM AIR HOSE REEL 15M
MECALINE 896412 AIR/WATER HOSE REEL 8X12-16M G1/4
SMC TBR-4 TUBE REEL
REDASHE J1200-SMDUSB 170L LED USB RECHARGEABLE ENGINERS PEN LIGHT
MECALINE 896413 AIR/WATER HOSE REEL 10X14-16M G1/4
REDASHE PCSTEEL MANREW 40MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESEL
REDASHE C2783 SAFETY SPRING REWIND HOSE REEL (12.5MM ID)
REDASHE POWDERC STEEL SPREWIND 30MX12.5MM ID 20BAR HOSE REEL AIR/WATER
MECALINE RETRACTABLE HOSE REEL 15MTR LENGTH 8X12MM X ISO6510B 880597
REDASHE RA300SM RA300RA SPRING REWIND AIR HOSE REEL 10M X 10MM 10 BAR
CEJN 199112138 HOSE REEL, MEDIUM (9,5X13,5/14M HI-VIS) R 3/8IN GREEN
REDASHE SS STEEL SP REWIND 30MX25MM ID 170BAR HOSE REEL AIR/FG WATER