MECALINE 896413 AIR/WATER HOSE REEL 10X14-16M G1/4
AUTOMATIC HOSE REEL FOR COMPRESSED AIR AND COLD WATER – TECHOPOLYMER FRAME
See technical informationSee documentsReferences
Mecaline:896413
Rubix:259A5895
Manufacturer :896413
EAN:3660338487569

Documents
Product details : MECALINE 896413 AIR/WATER HOSE REEL 10X14-16M G1/4
MECALINE multifunctional safety spring rewind hose reel has an automatic rewind system which prevents the hose from bunching when retracting the hose back. The hose is made TPU, and suitable for compressed air and cold water, no food application. Hose reel structure in the technopolymer for maximum durability, and mounting bracket in metal. For the installation of the hose reel, the fixing bracket is adjustable, therefore well-suited to your needs. Equipped with Automatic device to stop the tube at the desired length, which can be disconnected if necessary. This hose reel is supplied with an additional connecting flexible hose 1 m long. CE and UKCA marking.
Technical specifications
Attributes
| Length | 16 m |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Material | tpu |
| Service pressure | 15 bar |
| Connecting diameter (inch) | g 1/4 '' |
Show UNSPSC/ECL@SS
£ 214.47 excl. VAT
/ Each
£ 257.36 incl. VAT
- In stock: Next day delivery
