SMC TBR-4 TUBE REEL

TBR Tube Reel

See technical informationSee documents
References
SMC:TBR-4
Rubix:114A4517
Manufacturer :TBR-4
EAN:3618036143775
brand logo
Technical specifications
Length0.48 m
Inner diameter12 mm
Outer diameter12 mm
See all Specifications
Documents

Product details : SMC TBR-4 TUBE REEL


Tube Reel.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Size: 4 (For Ø12mm Tube Size)

Strengths

Allows easy refilling and replacing tubes

Technical specifications


Attributes
Length0.48 m
Inner diameter12 mm
Outer diameter12 mm
Materialpolypropylene (pp) / abs
Weight1.21 kg
Show UNSPSC/ECL@SS
£ 34.39 excl. VAT
/ Each
£ 41.27 incl. VAT
  • Delivery usually within ( 4 ) days