REDASHE C2783 SAFETY SPRING REWIND HOSE REEL (12.5MM ID)
Reelworks High Visibility Safety Reel
See technical informationSee documentsReferences
Redashe:C2783
Rubix:201A6209

Documents
Product details : REDASHE C2783 SAFETY SPRING REWIND HOSE REEL (12.5MM ID)
The C2783 Multi-functional Hi Vis safety spring rewind air hose reel has an automatic rewind system which prevents the hose from bunching when retracting the hose back, the system layers the hose back onto the reel from side to side, neat and tidy every time. The slow retraction system will prevent the hose from speeding back to the reel if the operator accidentally lets go of the hose. This safety feature helps to protect people against injury, and objects from potential damage. The reel is supplied complete with a Hybrid polymer hose which lays flat when in use with no recoil effect, and stays flexible even in extremely cold conditions. Manufactured from high impact UV stabilised polypropylene which makes this reel tough, lightweight, and corrosion free. 2 year limited warranty.
Strengths
Automatic guide system - no bunching of hose, layers hose from side to side neat and tidy every timeSlow retraction system - prevents hose from speeding back to the reel if the hose is let go - Safe OperationLow tension springLatching of hose at any length
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| Inner diameter | 12.5 mm |
| Material | polypropylene |
| Service pressure | 20 bar |
| Connecting diameter (inch) | 1/2 '' |
| Weight | 10 kg |
Show UNSPSC/ECL@SS
£ 204.95 excl. VAT
/ Each
£ 245.94 incl. VAT
- Usually arrives within 14 working days
