MECALINE 896412 AIR/WATER HOSE REEL 8X12-16M G1/4

AUTOMATIC HOSE REEL FOR COMPRESSED AIR AND COLD WATER – TECHOPOLYMER FRAME

See technical informationSee documents
References
Mecaline:896412
Rubix:259A5894
Manufacturer :896412
EAN:3660338487552
brand logo
Technical specifications
Length16 m
Inner diameter8 mm
Outer diameter12 mm
See all Specifications
Documents

Product details : MECALINE 896412 AIR/WATER HOSE REEL 8X12-16M G1/4


MECALINE multifunctional safety spring rewind hose reel has an automatic rewind system which prevents the hose from bunching when retracting the hose back. The hose is made TPU, and suitable for compressed air and cold water, no food application. Hose reel structure in the technopolymer for maximum durability, and mounting bracket in metal. For the installation of the hose reel, the fixing bracket is adjustable, therefore well-suited to your needs. Equipped with Automatic device to stop the tube at the desired length, which can be disconnected if necessary. This hose reel is supplied with an additional connecting flexible hose 1 m long. CE and UKCA marking.

Technical specifications


Attributes
Length16 m
Inner diameter8 mm
Outer diameter12 mm
Materialtpu
Service pressure15 bar
Connecting diameter (inch)g 1/4 ''
Show UNSPSC/ECL@SS
£ 208.25 excl. VAT
/ Each
£ 249.90 incl. VAT
  • In stock: Next day delivery