REDASHE RA300SM RA300RA SPRING REWIND AIR HOSE REEL 10M X 10MM 10 BAR
Redashe Spring Rewind
See technical informationSee documentsReferences
Redashe:RA300SM
Rubix:2584871

Documents
Product details : REDASHE RA300SM RA300RA SPRING REWIND AIR HOSE REEL 10M X 10MM 10 BAR
Redashe are proud to announce the introduction of a new slowmotion system incorporated into our compact range of reels. This has additional safety benefits compared to our standard compact range. The compact spring rewind reel operates with a normal retraction system but should the operator lose his grip on the hose, then the system senses the over-speed retraction and slows the hose to a safe speed by means of a centrifugal brake. This protects the operator, work colleagues, vehicles, surrounding equipment and of course the reel itself. This is the first time we have offered a safety system on our polypropylene reels.
Strengths
Constructed in high impact UV stabilised polypropylene
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design
Supplied with polyurethane fitted hose
Virtually maintenance free
12 month manufacturer’s warranty
Powder coated, integral wall/ceiling bracket
Latching of hose at any length, or a free run option
Fully automatic spring rewind
Low effort easy to use rewind tension
Lightweight design
Supplied with polyurethane fitted hose
Virtually maintenance free
12 month manufacturer’s warranty
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Inner diameter | 10 mm |
| Material | polypropylene |
| Service pressure | 10.34 bar |
| Connecting diameter (inch) | 3/8 '' |
| Weight | 5.9 kg |
Show UNSPSC/ECL@SS
£ 396.07 excl. VAT
/ Each
£ 475.28 incl. VAT
- Usually arrives within 14 working days
