REDASHE POWDERC STEEL SPREWIND 30MX12.5MM ID 20BAR HOSE REEL AIR/WATER

Reelworks Spring Rewind Reel

See technical informationSee documents

References

Redashe:C880-4100L
Rubix:2575272
brand logo

Technical specifications

Documents

Product details : REDASHE POWDERC STEEL SPREWIND 30MX12.5MM ID 20BAR HOSE REEL AIR/WATER


The Redashe 880 Series, are a high performance spring rewind hose reel, constructed in powder-coated steel. Twin supports make this a sturdy low-pressure reel for longer and larger lengths of hose, ideal for compressed air, or water delivery at 70°C. All reels come supplied with a low pressure air/water hose for the mentioned applications.

Strengths

Non snag roller guides to reduce hose wear
Latching of hose at any length
Corrosion resistant powder coated finish, black as standard
Full flow external swivel assembly, ensures maximum product delivery
Suitable for floor, wall, ceiling or vehicle mount
Fully automatic hose rewind for neat and tidy storage
Dual pedestal base
Double supported 1 3/8" axle
Full flow shaft and swivel assembly, structurally reinforced
Multi position roller guide assembly
Latching of the hose at any required length
Externally mounted fully enclosed and lubricated spring assembly

Technical specifications


Attributes
Length30 m
Materialsteel
Service pressure20 bar
Weight56 kg
£ 793.69 excl. VAT
/ Each
£ 952.43 incl. VAT
  • Usually arrives within 14 working days