SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.9X25 V1
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB3,9X25CARREEFA2
Rubix:269A1535
Manufacturer :79812V39 25
EAN:4043377251602


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.9X25 V1
Pan head tapping screws with inner square drive A2 3,9X25 V1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | square |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | v1 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ 200 pieces
£ 4.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm