SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X13 PZ2 79814042 13
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,2X13PZEFA4
Rubix:269A1562
Manufacturer :79814042 13
EAN:4043377161598


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X13 PZ2 79814042 13
Cross recessed pan head tapping screws A4 4,2X13 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ 1,000 pieces
£ 19.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm