SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X9.5 PZ2 79814048 95
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,8X9,5PZEFA4
Rubix:269A1630
Manufacturer :79814048 95
EAN:4043377161857


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X9.5 PZ2 79814048 95
Cross recessed pan head tapping screws A4 4,8X9,5 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ 1,000 pieces
£ 24.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm