SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X80 PZ3 79814063 80
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X80PZEFA4
Rubix:269A1656
Manufacturer :79814063 80
EAN:4043377162120


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X80 PZ3 79814063 80
Cross recessed pan head tapping screws A4 6,3X80 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ 200 pieces
£ 42.77 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm