SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 6.3X60 PH3 7981263 60
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH6,3X60EFA2
Rubix:269A1752
Manufacturer :7981263 60
EAN:4043377161208


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 6.3X60 PH3 7981263 60
Cross recessed pan head tapping screws A2 6,3X60 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ 200 pieces
£ 19.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm