SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 6.3X19 7973263 19
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF6,3X19EFA2
Rubix:269A2637
Manufacturer :7973263 19
EAN:4043377157027


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 6.3X19 7973263 19
Slotted raised countersunk head tapping screws
A2 6,3X19 DIN 7973
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ 500 pieces
£ 21.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm