SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.2X55 PH2 7981242 55
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH4,2X55EFA2
Rubix:269A1714
Manufacturer :7981242 55
EAN:4043377406897


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.2X55 PH2 7981242 55
Cross recessed pan head tapping screws A2 4,2X55 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.14 excl. VAT
/ 200 pieces
£ 9.77 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
55 mm