SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X32 7971255 32
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X32EFA2
Rubix:269A1911
Manufacturer :7971255 32
EAN:4043377155429


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X32 7971255 32
Slotted pan head tapping screws A2 5,5X32 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.05 excl. VAT
/ 500 pieces
£ 26.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm