SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X70 PH3 7981255 70
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH5,5X70EFA2
Rubix:269A1745
Manufacturer :7981255 70
EAN:4043377161062


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X70 PH3 7981255 70
Cross recessed pan head tapping screws A2 5,5X70 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ 200 pieces
£ 18.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm