SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X80 PH2 7981448 80
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,8X80PHEFA4
Rubix:269A1626
Manufacturer :7981448 80
EAN:4043377162731


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X80 PH2 7981448 80
Cross recessed pan head tapping screws A4 4,8X80 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.74 excl. VAT
/ 200 pieces
£ 26.09 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm