SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.2X19 PZ1 79812022 19
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ2,2X19EFA2
Rubix:269A1758
Manufacturer :79812022 19
EAN:4043377159304


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.2X19 PZ1 79812022 19
Cross recessed pan head tapping screws A2 2,2X19 pz1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ 1,000 pieces
£ 9.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm