SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X25 PZ2 79812035 25
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ3,5X25EFA2
Rubix:269A1777
Manufacturer :79812035 25
EAN:4043377159472


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X25 PZ2 79812035 25
Cross recessed pan head tapping screws A2 3,5X25 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ 1,000 pieces
£ 14.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm