Socket head tapping screws, wide, six-lobed
Threading diameter | 3.5 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 3.5 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A4 |
Class | 20H |
Standard | ISO 14585 |
Thread surface | Total |
Shape of head | Rounded |
Type of imprint | Torx |
Imprint size | TX15 |
Type of threading | Sheet metal |
Usually arrives within 14 working days