SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X120 PZ3 79814063 120
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ6,3X120EFA4
Rubix:269A1844
Manufacturer :79814063 120
EAN:4043377321664


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X120 PZ3 79814063 120
Cross recessed pan head tapping screws A4 6,3X120 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 55.60 excl. VAT
/ 200 pieces
£ 66.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
120 mm