SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.8X16 SW8 79762048 16


Hexagonal sheet metal screws

References
spartex:VTTHSZ4,8X16EFA2
rubix:269A2978
manufacturer :79762048 16
ean:4043377371348
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.8X16 SW8 79762048 16


Slotted hexagon head tapping screws A2 4,8X16 SW8 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ 1,000 pieces
£ 41.88 incl. VAT
  • Usually arrives within 14 working days