TEGERA® 75
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Fiber Glass |
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Fiber Glass |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 2 |
ESD | No |
Type | Have sleeves |
Material | Stainless steel fiber / KEVLAR® / Spandex |
Usually arrives within 14 working days