Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
SPARTEX 865591 TELESCOPIC LIGHTING MAST 2.45 M
SPARTEX 865591 TELESCOPIC LIGHTING MAST 2.45 M
Telescopic mast
References
spartex:
865591
rubix:
216A8283
ean:
3660338198625
Technical specifications
Type
Telescopic mast
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 865591 TELESCOPIC LIGHTING MAST 2.45 M
Telescopic mast adaptable to all spotlights (except ref.641763 and 855936) .
Height of mast: 2.80 m .
3 legs with fixing holes
Technical specifications
Attributes
Type
Telescopic mast
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.47
excl. VAT
/
Each
£
79.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21
TAMLITE HS50W 50W HI-SPOT WHITE TRACK MOUNTED
SCHNEIDER TUBE SUPPORT MOUNT XVBZ01
VARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MM
ROEBUCK 898388 MILWAUKEE TO ADAPTER
ELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85
TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERS
ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
VARILIGHT LIGHT DIMMERS MH0 PUSH ON/OFF DUMMY MODULE (H)50 MM X (W)26
ELKAY LEV2WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)
MCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MM
E-MATIC PMWS23W OCCUPANCY SENSOR WALL PIR 2&3 WI (H)80 MM X (W
ROEBUCK 898387 ADAPTER
SCHNEIDER 24 V LED PILOT LIGHT XB4BVB1
TAMLITE XCBZPB XCITE TWIST LOCK BEZEL 222 P/BRASS (DIA)80 MM