PORTWEST A250RERXL TERGSUS GLOVE RED SIZE XL


Tergsus Glove - A250

References
portwest:A250-RED-XL
rubix:2588957
ean:5036108201747
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLeather
Abrasion resistance level3
See all Specifications

Product details : PORTWEST A250RERXL TERGSUS GLOVE RED SIZE XL


Durable goat grain leather glove with hook & loop fastening, cotton back and reinforced fingertips. Suitable for light industrial applications. Made from high quality durable goat leather. Hook and loop strap for safe secure fit. Suitable for light industrial applications. Retail tag which aids presentation for retail sales.
Standard : EN388 : 3142X
Colour :Various
brand logo

Technical specifications


Attributes
Size10
CoatingLeather
Abrasion resistance level3
Main materialLeather
Cuff styleAdjustable
MaterialGoatskin, Cotton
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
  • Usually arrives within 14 working days