Synthetic glove TEGERA 868
Size | 6 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 3 |
Size | 6 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 3 |
Main material | Polyester |
Usage environment | Dry |
Packaging | 6 Pack;120 Carton |
Colour | Grey |
Material | Polyester (Liner) |
Usually arrives within 14 working days