GLOBAL RESINS S10 EUROTEC 1.5-10MM STRAIGHT JOINT (L)210 MM X (DIA)38
Resins
See technical informationSee documentsReferences
Global Plastic Moulding:S10
Rubix:234A6189

Technical specifications
| Type | global resins s10 eurotec 1.5-10mm straight joint (l)210 mm x (dia)38 |
|---|
Documents
Product details : GLOBAL RESINS S10 EUROTEC 1.5-10MM STRAIGHT JOINT (L)210 MM X (DIA)38
Eurotec 1.5-10mm Straight Joint (L)210 mm x (Dia)38 mm
Technical specifications
Attributes
| Type | global resins s10 eurotec 1.5-10mm straight joint (l)210 mm x (dia)38 |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days