TEROSON MS 939 FR BLACK ADHESIVE CR290ML


Teroson Sealant

References
teroson:MS 939 BK 290ML
rubix:1267859
ean:4058093024058
brand logo
brand logo
Technical specifications
Capacity290 ml
TypeSilicone
See all Specifications

Product details : TEROSON MS 939 FR BLACK ADHESIVE CR290ML


TEROSON MS 939 is an industrial elastomeric bonding adhesive that offers high versatility. The product demonstrates both high strength and good elasticity. It meets the damp heat test for the solar industry and the UL listing for electrical equipment. It has excellent weathering resistance. Highly versatile, industrial, elastic bonding adhesive with fast skin formation. Also demonstrates high strength and excellent weathering resistance

Strengths

Very versatile
High strength
Good elasticity
Excellent weathering and UV resistance

Applications

Elastic bonding of metals and plastics, e.g. side panelling and bonding of the roof skin in the vehicle and caravan manufacturing
Elastic, interior and/or exterior seam and joint sealing in the following areas. vehicle body, caravan, railway carriage, container and general metal construction
Electrical, plastics, air- conditioning and ventilation industries

Technical specifications


Attributes
Capacity290 ml
TypeSilicone
Min. temperature-40 °C
Max. temperature100 °C
ColourBlack
Show UNSPSC/ECL@SS
£ 19.69 excl. VAT
/ Each
£ 23.63 incl. VAT
  • Sold out