• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3692 TP-LD BLACKOUT - BLACKED-OUT LARGE SERVICE TECHNICIAN TOOL

VETO AX3692 TP-LD BLACKOUT - BLACKED-OUT LARGE SERVICE TECHNICIAN TOOL

Blackout

See technical informationSee documents

References

Veto Pro Pac:AX3692
Rubix:388A4662
Manufacturer :AX3692
brand logo
brand logo

Documents

Product details : VETO AX3692 TP-LD BLACKOUT - BLACKED-OUT LARGE SERVICE TECHNICIAN TOOL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 200.16 excl. VAT
/ Each
£ 240.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DEWALT DWST1-79210 LARGE DUFFLE BAG WITH WHEELSVETO AX3701 TECH-MCT SPECIAL OPS - BLACK AND HI-VIZ YELLOW COMPACT TALSPARTEX 20016 SELF SEAL PLAIN BAGS 4X5.5IN 102X139MM PK 1000SPARTEX 2002125 SELF SEAL WOP BAGS 4X5.5 102X140MM PK 1000TECHNICS PT143 ACROSS BODY TOOLBAG/POUCHVETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROWSTANLEY TOOL POUCH 1-96-181VETO AX3515 PRO PAC TECH HIGH-VIZ - HIGH VIZ YELLOW TOOL BAG 510 X 202SPARTEX 2002131 SELF SEAL WOP BAGS 8X11 203X279MM PK 1000SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000SPARTEX 20017 SELF SEAL PLAIN BAGS 5.5X5.5IN 140X140MM PK 1000DRAPER EXPERT 72973 CANVAS TOOL BAG 460X160X170MMVETO AX3506 PRO PAC MC TOOL BAG () - MEDIUM COMPACT 210 X 340 290 BROWDRAPER 87359 TOOL BAG 420MM"SPARTEX 2002115 SELF SEAL WOP BAGS 11X16"" 279X406MM PK 1000"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap