Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SIEMENS 3RT20351AF00 POWER CONTACTOR
SIEMENS 3RT20351AF00 POWER CONTACTOR
Contactor Siemens
References
siemens:
3RT2035-1AF00
rubix:
230A9684
Technical specifications
Operational tension
400
V
Max. switching current
40
A
See all Specifications
Product details
Technical specifications
Product details : SIEMENS 3RT20351AF00 POWER CONTACTOR
Technical specifications
Attributes
Operational tension
400
V
Max. switching current
40
A
Min. temperature
-25
°C
Max. temperature
60
°C
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.32
excl. VAT
/
Each
£
131.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CROMPTON CONTROLS PB088CNCBP EMERG STOP TWIST RELEASE PB C/W 1 N/C CO
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
SCHNEIDER MOUNTING ADAPTER LAD7B106
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
SCHNEIDER CONTACTOR NO COIL LC1F150
SCHNEIDER CONTACT BLOCK LA1KN31
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
CROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM X
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
SCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VAC
MOELLER N/O CONTACT BLOCK M22-K10
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42