• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKER

EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKER

Overload relay Eaton

See technical information
References
Eaton:PKZM0-2,5
Rubix:255A1057
Manufacturer :072736
EAN:4015080727361
brand logo
brand logo

Product details : EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 84.85 excl. VAT
/ Each
£ 101.82 incl. VAT
  • Delivery usually within ( 28 ) days

Check our products from related categories

HAGER 6AMP MCB HAGER-NCN106AWYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMBG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MMWYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77HAGER ADA156U RCBO SP A C 6A 30MA 10KAHAGER 1P 10AMP MCB 1KA NCN110AHAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBOHAGER ADA110U RCBO 1M 1P 10KA B-10A 30MA AHAGER MCB TP 20A 10KA NCN320AHAGER ADA182U RCBO SP A C 32A 30MA 10KAHAGER NCN316A MCB 10KA TP 16A C CURVEHAGER 6A MCB NCN306AABB 1SAZ711201R1035 T16-4.2 THERMAL OVERLOAD ( 3.1-4.2 A )SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap