PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
Proteus Metalclad
See technical informationSee documentsReferences
Proteus Switchgear:AKBXM4UA
Rubix:234A8353
Documents
Product details : PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
Metalclad 80A 30mA Type A RCD & 4 Ways (H)256 mm x (W)201 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
£ 109.51 excl. VAT
/ Each
£ 131.41 incl. VAT
- Delivery usually within ( 3 ) days

