SCHNEIDER CIRCUIT BREAKER A9F54102
Schneider Mini Circuit Breaker
See technical informationSee documentsReferences
Schneider Electric:A9F54102
Rubix:80377127
Documents
Product details : SCHNEIDER CIRCUIT BREAKER A9F54102
The Acti9 series of MCBs by Schneider Electric provides excellent circuit protection particularly in combating short circuits and overload currents. These MCBs are rigorously tested by Schneider and are compliant with standards such as IEC/EN 60898 & 60947-2. These types of MCBs are typically used in industrial or commercial buildings and can work extremely well in polluted environments.
Strengths
Easy to install these consumer units, single clip on to Din Rail, compact in nature making wiring easier and simplifying your circuit system. Ergonomically designed with robust connections. IP20B terminal shutters
Schneider 'VisiSafe' for safer operation and maintenance work on electrical circuits. Absolute safety of circuit protection guaranteed
Schneider 'VisiTrip' for easier fault detection in the MCB outgoers. This can help reduce intervention time greatly, protecting the device before any further electrical problems occur
1P (number of protected poles)
Nominal currents ranging from 1 to 63 Amps
Full compatibility with Acti 9 RCDs and MCCBs
Operating voltage up to 440 V ac, insulation voltage 500 V
Additional add-on earth leakage protection devices are available. This offers you better continuity of service
Schneider 'VisiSafe' for safer operation and maintenance work on electrical circuits. Absolute safety of circuit protection guaranteed
Schneider 'VisiTrip' for easier fault detection in the MCB outgoers. This can help reduce intervention time greatly, protecting the device before any further electrical problems occur
1P (number of protected poles)
Nominal currents ranging from 1 to 63 Amps
Full compatibility with Acti 9 RCDs and MCCBs
Operating voltage up to 440 V ac, insulation voltage 500 V
Additional add-on earth leakage protection devices are available. This offers you better continuity of service
Applications
DC current circuit protection / Motor circuit protection.
Polluted environments/networks.
Any circuit types within industrial/commercial buildings.
Polluted environments/networks.
Any circuit types within industrial/commercial buildings.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 2 A |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- In stock: Next day delivery
