Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,682)
Protection, Safety & Hygiene
(55,474)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Lubricants
(934)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,479)
See Maintenance & Repairs
Electrics and lighting
(3,049)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LEGRAND 411504 CIRCUIT BREAKER
LEGRAND 411504 CIRCUIT BREAKER
Circuit breaker
See technical information
References
Legrand:
411504
Rubix:
233A2029
EAN:
3245064115049
Product details : LEGRAND 411504 CIRCUIT BREAKER
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
92.75
excl. VAT
/
Each
£
111.30
incl. VAT
Delivery usually within (
3
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
SIEMENS NH-SIZE 00 FUSELINK 3NA3822
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10
SIEMENS 6KA TP MCB C TYP 5SY6304-7
PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)
PROTEUS ABX2S1/CD 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (
F4P F4PFK180 180 PIECE ESSENTIAL FUSE KIT
FAZ-B20/1 MCB 20A B-TYPE SP 15KA
PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB
SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10IN
SIEMENS SITOP SELECT DIAGNOS 6EP1961-2BA00