References
Bahco:FF1A189
Rubix:401A4187
Manufacturer :FF1A189
EAN:7314150405961
Product details : BAHCO FF1A189 FOAM W/STRIKING & CUTTING TOOL
Includes 25 pcs
3734S/6-T cotter pin punches trolley set
479-16 ball pein hammer
3625W-35 nylon tip mallet 35 mm
MTG-3-16 3M tape measure 16 mm carded
KB18-01 18 mm snap-off blade knife
KSBG18-10DISPEN snap-off blade dispenser
2101G-180IPS side cutter
2630GC-180IP combination pliers 180 mm ERGO
2470G-200 snipe nose pliers
720031 pick-up tool 4 claws
8224 IP slip joint pliers w/o card
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
3734S/6-T cotter pin punches trolley set
479-16 ball pein hammer
3625W-35 nylon tip mallet 35 mm
MTG-3-16 3M tape measure 16 mm carded
KB18-01 18 mm snap-off blade knife
KSBG18-10DISPEN snap-off blade dispenser
2101G-180IPS side cutter
2630GC-180IP combination pliers 180 mm ERGO
2470G-200 snipe nose pliers
720031 pick-up tool 4 claws
8224 IP slip joint pliers w/o card
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 25 |
|---|
Show UNSPSC/ECL@SS
£ 221.18 excl. VAT
/ Each
£ 265.42 incl. VAT
- Delivery usually within ( 14 ) days


