References
Bahco:FF1A212LM
Rubix:401A4166
Manufacturer :FF1A212LM
EAN:7314150456086
Product details : BAHCO FF1A212LM FOAM 6 F/LARGE COMPOSITION LM
Includes 18 pcs
1‑100-08-2-2 8" hand with handle, cut 2
1‑210-08-2-2 8" half round with handle, cut 2
3625N-32 plastic hammer
3734-2, 3734-6 drift punches
3734-3, 3734-4, 3734-5, 3734-8 cotter pin punches
3735-4-120, 3735-5-120 centre punches
3740 flat chisel 150, 250 mm
426TOR9 9" torpedo aluminium level
481‑400 German DIN hammer
BE-8986 ERGO stubby awl
MTC-5-16-C1 5M slim tape 16 mm carded class 1
2446 stainless steel carpenter knife
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
1‑100-08-2-2 8" hand with handle, cut 2
1‑210-08-2-2 8" half round with handle, cut 2
3625N-32 plastic hammer
3734-2, 3734-6 drift punches
3734-3, 3734-4, 3734-5, 3734-8 cotter pin punches
3735-4-120, 3735-5-120 centre punches
3740 flat chisel 150, 250 mm
426TOR9 9" torpedo aluminium level
481‑400 German DIN hammer
BE-8986 ERGO stubby awl
MTC-5-16-C1 5M slim tape 16 mm carded class 1
2446 stainless steel carpenter knife
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 18 |
|---|
Show UNSPSC/ECL@SS
£ 205.00 excl. VAT
/ Each
£ 246.00 incl. VAT
- Delivery usually within ( 14 ) days


