Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9105
References
tegera:
9105-8
rubix:
169A9915
ean:
7392626012127
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
64,3
g
Size
8
Coating
Without
Abrasion resistance level
1
Main material
Polyester
ESD
No
Usage environment
Dry
Material
Polyester/Microthan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ANSELL 48-929 EDGE 4X43C NITRILE DDIPPED HPPE GLOVES GRY/BLK SIZE 11
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 198 LEATHER GLOVE 8 M
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 8
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
TEGERA 8833 SYNTHETIC GLOVE 7 S
PORTWEST A260GRRXXL OVES DRIVER GLOVE GREY SIZE XXL
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 8
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 10
TEGERA 8810R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 12 3XL
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 8
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
TEGERA 929 SYNTHETIC GLOVE 11 2XL