Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 907 TEXTILE GLOVE CRF 10 XL
TEGERA 907 TEXTILE GLOVE CRF 10 XL
Textile glove TEGERA 907
References
tegera:
907-10
rubix:
386A2118
ean:
7340118315683
Technical specifications
Size
10
Cutting resistance level
5
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 907 TEXTILE GLOVE CRF 10 XL
TEGERA® 907, Cut resistant glove, CRF® Technology, glass fibre thread, polyester, 13 gg, dots, cut resistance level C, Cat. II, high-viz colour, for allround work
Technical specifications
Attributes
Size
10
Cutting resistance level
5
Main material
HPPE
Food contact
No
Abrasion resistance level
4
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PORTWEST A630G7RXL RAZOR-LITE 5 GLOVE GREYGREY SIZE XL
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 6/XS
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 9
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 10
TEGERA 435 SYNTHETIC GLOVE 8 M
TEGERA 430 SYNTHETIC GLOVE CRF 9 L
TEGERA 9121 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 5 2XS
TEGERA 990 SYNTHETIC GLOVE 11 2XL
GISS 895971 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 8
GISS 895966 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 10
ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 10
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 8
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/DGRY SIZE 10
SKYTEC SKG00010HH TORQ TYPHOON IMPACT PROTECTION GLOVES GREY 9/L