References
Tsubaki:TSS15
Rubix:267A0286
Manufacturer :5002000150
EAN:8718472212068



Product details : TSUBAKI 5002000150 TSS-15 CAM CLUTCH
Tsubaki TSS Series clutches are designed for press fit installation. Outside dimensions are the same as series 62 ball bearings. This design provides easy handling and installation, ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Series | tss |
| Weight | 0.056 kg |
| Reference speed | 1800 rpm |
| Auth. torque | 22 N.m |
| Standard | din 6885. 1;din 6885. 3 |
Show UNSPSC/ECL@SS
£ 87.44 excl. VAT
/ Each
£ 104.93 incl. VAT
- Usually arrives within 14 working days